Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 6" W x 1" Thick

  • Mfr # BULK-PS-ACB-1972

  • Zoro # G7847110


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1972
Zoro #
G7847110
UPC #
193005093679
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.085/-0.025 in
Shape
Rectangular
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Material
Acetal Homopolymer
UV Resistant
No
Grade
Standard
Plastic Hardness Rating
Hard
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Weight
6.2 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.