Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 6" W x 2-3/4" Thick

  • Mfr # BULK-PS-ACB-2238
  • Zoro # G7858064
product price: 
$
726.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2.75 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-2238
Zoro #
G7858064
UPC #
193005096748
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.319/-0.069 in
Material
Acetal Homopolymer
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Grade
Standard
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Rectangular
Machinability
Not Rated
UV Resistant
No
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Friction Coefficient
0.2
Water Absorption Rating
Good
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
17.03 lb

Dimensions

Plastic Thickness
2.75 in
Plastic Width
6"
Plastic Length
24"
Nominal Size
6 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 2.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.