Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 6" W x 3" Thick

  • Mfr # BULK-PS-ACB-2276

  • Zoro # G7848949


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2276
Zoro #
G7848949
UPC #
193005096960
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
6"
Plastic Length
24"
Nominal Size
6 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Water Absorption
0.25 %
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Machinability
Not Rated
Material
Acetal Homopolymer
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Wear Factor
Excellent
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Grade
Standard
Plastic Thickness Tolerance
+0.325/-0.075 in
Shape
Rectangular
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Weight
18.58 lb

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 3 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.