Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 1-1/2" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-1987
  • Zoro # G7843863

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1 1/4 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-1987
Zoro #
G7843863
UPC #
193005093792
Country of Origin
United States

Dimensions

Plastic Thickness
1 1/4 in
Plastic Width
1-1/2"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Machinability
Not Rated
Friction Rating
Very Slippery
Material
Acetal Homopolymer
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Shape
Rectangular
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Grade
Standard
Plastic Thickness Tolerance
+0.091/-0.031 in
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Water Absorption
0.25 %
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Weight
3.45 lb
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.