Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-1831
  • Zoro # G300425449

product price: 
$
50.15
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-1831
Zoro #
G300425449
UPC #
193005091767
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
36"
Nominal Size
1 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Shape
Rectangular
Plastic Hardness Rating
Hard
Machinability
Not Rated
Water Absorption Rating
Good
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
Grade
Standard
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.038/-0.013 in
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Material
Acetal Homopolymer
Friction Coefficient
0.2
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Weight
0.78 lb
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 1 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.