Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2-1/2" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-2033
  • Zoro # G7847503

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1.5 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-2033
Zoro #
G7847503
UPC #
193005094324
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Machinability
Not Rated
Water Absorption Rating
Good
Friction Coefficient
0.2
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Rectangular
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
UV Resistant
No
Plastic Thickness Tolerance
+0.098/-0.038 in
Maximum Temperature
180 Degrees F
Standards
Not Rated
Backing Type
No Backing
Weight
6.89 lb
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Plastic Thickness
1.5 in
Plastic Width
2-1/2"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.