Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2-1/2" W x 2-1/2" Thick

  • Mfr # BULK-PS-ACB-2185

  • Zoro # G7854302


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2185
Zoro #
G7854302
UPC #
193005096229
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
2-1/2"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Material
Acetal Homopolymer
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption
0.25 %
UV Resistant
No
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.313/-0.063 in
Water Absorption Rating
Good
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Tensile Strength Rating
Good
Friction Coefficient
0.2
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Weight
11.48 lb
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 2.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.