Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2-1/2" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1881

  • Zoro # G7848678


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1881
Zoro #
G7848678
UPC #
193005092313
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
2-1/2"
Plastic Length
36"
Nominal Size
2 1/2 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.041/-0.016 in
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
UV Resistant
No
Tensile Strength Rating
Good
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Grade
Standard
Impact Strength Rating
Poor
Machinability
Not Rated
Shape
Rectangular
Friction Coefficient
0.2
Friction Rating
Very Slippery
Water Absorption Rating
Good
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
2.87 lb
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.