Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2" W x 1-3/4" Thick

  • Mfr # BULK-PS-ACB-2067

  • Zoro # G7847354


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2067
Zoro #
G7847354
UPC #
193005094683
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
2"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Grade
Standard
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
Wear Factor
Excellent
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.104/-0.044 in
Machinability
Not Rated
Shape
Rectangular
Friction Rating
Very Slippery
UV Resistant
No
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Weight
5.42 lb
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 1.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.