Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-1763

  • Zoro # G500425485


product price:  $45.89
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1763
Zoro #
G500425485
UPC #
193005091064
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Plastic Thickness Tolerance
+0.031/-0.006 in
Grade
Standard
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Friction Coefficient
0.2
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Shape
Rectangular
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
UV Resistant
No
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Wear Factor
Excellent
Water Absorption
0.25 %
Material
Acetal Homopolymer
Standards
Not Rated
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.78 lb
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.