Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1801

  • Zoro # G800425406


product price:  $58.15
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1801
Zoro #
G800425406
UPC #
193005091446
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Water Absorption Rating
Good
Machinability
Not Rated
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Grade
Standard
Shape
Rectangular
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.034/-0.009 in
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
1.17 lb
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.