Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1877

  • Zoro # G7843778


product price:  $85.29
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1877
Zoro #
G7843778
UPC #
193005092269
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
2"
Plastic Length
36"
Nominal Size
2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Friction Coefficient
0.2
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Plastic Thickness Tolerance
+0.041/-0.016 in
Impact Strength Rating
Poor
Water Absorption
0.25 %
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Grade
Standard
Wear Factor
Excellent
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
1.94 lb
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.