Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 4" W x 2-1/4" Thick

  • Mfr # BULK-PS-ACB-2155

  • Zoro # G7851432


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2155
Zoro #
G7851432
UPC #
193005095666
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
4"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Shape
Rectangular
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Machinability
Not Rated
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.306/-0.056 in
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Grade
Standard
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Plastic Clarity
Opaque
Standards
Not Rated
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
13.94 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 2.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.