Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 4" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1889

  • Zoro # G7846261


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1889
Zoro #
G7846261
UPC #
193005092405
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
4"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Wear Factor
Excellent
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Material
Acetal Homopolymer
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.041/-0.016 in
Shape
Rectangular
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Grade
Standard
UV Resistant
No
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Weight
3.87 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.