Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 6" W x 2-1/2" Thick

  • Mfr # BULK-PS-ACB-2201

  • Zoro # G7856481


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2201
Zoro #
G7856481
UPC #
193005096533
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
6"
Plastic Length
36"
Nominal Size
6 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Shape
Rectangular
Water Absorption Rating
Good
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Water Absorption
0.25 %
Machinability
Not Rated
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.313/-0.063 in
UV Resistant
No
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Plastic Clarity
Opaque
Grade
Standard
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Weight
23.22 lb
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 6 in, Plastic Thickness 2.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.