Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 1-1/2" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-1988

  • Zoro # G7856244


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1988
Zoro #
G7856244
UPC #
193005093808
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
1-1/2"
Plastic Length
48"
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Grade
Standard
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.091/-0.031 in
Tensile Strength Rating
Good
Water Absorption
0.25 %
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Water Absorption Rating
Good
Shape
Rectangular
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Weight
4.59 lb
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products