Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-1836

  • Zoro # G700425506


product price:  $68.39
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1836
Zoro #
G700425506
UPC #
193005091811
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Shape
Rectangular
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
UV Resistant
No
Grade
Standard
Friction Coefficient
0.2
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Material
Acetal Homopolymer
Wear Factor
Excellent
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.038/-0.013 in
Machinability
Not Rated
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Water Absorption Rating
Good
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
94 HRM
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Weight
1.84 lb
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.