Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-1756

  • Zoro # G700425452


product price:  $31.29
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1756
Zoro #
G700425452
UPC #
193005090999
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Grade
Standard
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Water Absorption
0.25 %
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.031/-0.006 in
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.2
Shape
Rectangular
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Wear Factor
Excellent
Water Absorption Rating
Good
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Weight
0.52 lb
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.