Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 2-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-1844

  • Zoro # G700425544


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1844
Zoro #
G700425544
UPC #
193005091903
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
2-1/2"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Plastic Clarity
Opaque
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.038/-0.013 in
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
UV Resistant
No
Water Absorption
0.25 %
Shape
Rectangular
Tensile Strength Rating
Good
Friction Coefficient
0.2
Friction Rating
Very Slippery
Grade
Standard
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Weight
3.06 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.