Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 2" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-1764
  • Zoro # G800425475

product price: 
$
70.29
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-1764
Zoro #
G800425475
UPC #
193005091071
Country of Origin
United States

Dimensions

Plastic Thickness
1/4 in
Plastic Width
2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Shape
Rectangular
Grade
Standard
Plastic Thickness Tolerance
+0.031/-0.006 in
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Wear Factor
Excellent
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Material
Acetal Homopolymer
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Water Absorption
0.25 %
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Weight
1.04 lb
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.