Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1802
  • Zoro # G500425409

product price: 
$
92.99
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-1802
Zoro #
G500425409
UPC #
193005091453
Country of Origin
United States

Dimensions

Plastic Thickness
3/8 in
Plastic Width
2"
Plastic Length
48"
Nominal Size
2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Good
Shape
Rectangular
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Friction Coefficient
0.2
Wear Factor
Excellent
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Grade
Standard
Machinability
Not Rated
Material
Acetal Homopolymer
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Weight
1.55 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.