Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-1848

  • Zoro # G7849971


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1848
Zoro #
G7849971
UPC #
193005091941
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
48"
Nominal Size
3 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Shape
Rectangular
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
UV Resistant
No
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.25 %
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Friction Coefficient
0.2
Wear Factor
Excellent
Grade
Standard
Plastic Thickness Tolerance
+0.038/-0.013 in
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Machinability
Not Rated
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Weight
3.1 lb
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.