Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 3" W x 3" Thick
Mfr # BULK-PS-ACB-2266
Zoro # G8615823
product price: $615.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Width
3"
Plastic Length
48"
Plastic Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-ACB-2266
Zoro #
G8615823
UPC #
193005096861
Country of Origin
United States
Dimensions
Plastic Thickness
3"
Plastic Width
3"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 48 in L
Description
Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 3 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.