Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-1776

  • Zoro # G600425552


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1776
Zoro #
G600425552
UPC #
193005091194
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.031/-0.006 in
Tensile Strength Rating
Good
Water Absorption
0.25 %
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Grade
Standard
Material
Acetal Homopolymer
Water Absorption Rating
Good
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Weight
2.07 lb
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.