Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 4" W x 2-1/2" Thick

  • Mfr # BULK-PS-ACB-2194

  • Zoro # G7851730


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2194
Zoro #
G7851730
UPC #
193005096427
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
4"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Shape
Rectangular
UV Resistant
No
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.313/-0.063 in
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Water Absorption Rating
Good
Impact Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
20.64 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 2.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.