Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 4" W x 2-3/4" Thick

  • Mfr # BULK-PS-ACB-2232
  • Zoro # G7848930
product price: 
$
888.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2 3/4 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-2232
Zoro #
G7848930
UPC #
193005096687
Country of Origin
United States

Dimensions

Plastic Thickness
2 3/4 in
Plastic Width
4"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.319/-0.069 in
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Shape
Rectangular
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Tensile Strength Rating
Good
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Water Absorption
0.25 %
Backing Type
No Backing
Standards
Not Rated
Weight
22.71 lb
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 2.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews