Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 5" W x 1" Thick

  • Mfr # BULK-PS-ACB-1970

  • Zoro # G7847914


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1970
Zoro #
G7847914
UPC #
193005093655
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
5"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
5 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Shape
Rectangular
UV Resistant
No
Machinability
Not Rated
Plastic Thickness Tolerance
+0.085/-0.025 in
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Water Absorption Rating
Good
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Grade
Standard
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Weight
10.32 lb

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.