Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 6" W x 1-3/4" Thick

  • Mfr # BULK-PS-ACB-2088

  • Zoro # G7854129


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2088
Zoro #
G7854129
UPC #
193005094911
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
6"
Plastic Length
48"
Nominal Size
6 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Impact Strength Rating
Poor
Grade
Standard
Machinability
Not Rated
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Tensile Strength Rating
Good
Water Absorption
0.25 %
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.104/-0.044 in
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M94
UV Resistant
No
Plastic Clarity
Opaque
Wear Factor
Excellent
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
21.68 lb
Wear Rate
Not Rated
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 1.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.