Black Acetal (Delrin) Acetal Homopolymer Sheet 12" L x 12" W x 1-3/4" Thick

  • Mfr # BULK-PS-ACB-2053

  • Zoro # G7851380


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2053
Zoro #
G7851380
UPC #
193005094591
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Impact Strength Rating
Poor
Shape
Square
Plastic Hardness
Rockwell M94
UV Resistant
No
Grade
Standard
Backing Type
No Backing
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.104/-0.044 in
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Friction Coefficient
0.2
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Standards
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Elongation
Not Rated
Shore Hardness
99 Shore D
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Weight
10.84 lb
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.