Black Acetal (Delrin) Acetal Homopolymer Sheet 12" L x 12" W x 2-3/4" Thick

  • Mfr # BULK-PS-ACB-2205

  • Zoro # G7857802


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2205
Zoro #
G7857802
UPC #
193005096571
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Wear Factor
Excellent
Grade
Standard
Shape
Square
Machinability
Not Rated
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.319/-0.069 in
UV Resistant
No
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Good
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Backing Type
No Backing
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Shore Hardness
99 Shore D
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Weight
17.03 lb
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.