Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 2-3/4" Thick

  • Mfr # BULK-PS-ACB-2206

  • Zoro # G7857139


product price:  $902.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2206
Zoro #
G7857139
UPC #
193005096588
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Impact Strength Rating
Poor
UV Resistant
No
Grade
Standard
Friction Coefficient
0.2
Plastic Thickness Tolerance
+0.319/-0.069 in
Friction Rating
Very Slippery
Backing Type
No Backing
Tensile Strength Rating
Good
Machinability
Not Rated
Plastic Hardness Rating
Hard
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Standards
Not Rated
Weight
34.06 lb
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
99 Shore D
Wear Rate
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.