Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1864

  • Zoro # G7845388


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1864
Zoro #
G7845388
UPC #
193005092122
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Backing Type
No Backing
Friction Rating
Very Slippery
Machinability
Not Rated
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
UV Resistant
No
Wear Factor
Excellent
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.041/-0.016 in
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Material
Acetal Homopolymer
Friction Coefficient
0.2
Grade
Standard
Impact Strength Rating
Poor
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
7.74 lb
Rockwell Hardness
94 HRM
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
99 Shore D
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.