Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 1-3/4" Thick

  • Mfr # BULK-PS-ACB-2056

  • Zoro # G7847278


product price:  $1,172.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2056
Zoro #
G7847278
UPC #
193005094645
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Backing Type
No Backing
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Shape
Square
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.104/-0.044 in
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Machinability
Not Rated
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Standards
Not Rated
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
99 Shore D
Weight
43.35 lb
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.