Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-1828

  • Zoro # G900425450


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1828
Zoro #
G900425450
UPC #
193005091712
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Material
Acetal Homopolymer
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.038/-0.013 in
Backing Type
No Backing
Tensile Strength Rating
Good
Water Absorption Rating
Good
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Grade
Standard
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Shape
Square
Maximum Temperature
180 Degrees F
Friction Coefficient
0.2
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Standards
Not Rated
Wear Rate
Not Rated
Shore Hardness
99 Shore D
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Weight
12.39 lb

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.