Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 2-1/4" Thick

  • Mfr # BULK-PS-ACB-2132

  • Zoro # G7844721


product price:  $1,469.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2132
Zoro #
G7844721
UPC #
193005095550
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Shape
Square
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Grade
Standard
UV Resistant
No
Friction Coefficient
0.2
Machinability
Not Rated
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.306/-0.056 in
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Backing Type
No Backing
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
99 Shore D
Flexural Modulus
Not Rated
Weight
55.73 lb
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.