Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 2-3/4" Thick

  • Mfr # BULK-PS-ACB-2208

  • Zoro # G7851399


product price:  $1,804.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2208
Zoro #
G7851399
UPC #
193005096601
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.319/-0.069 in
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Wear Factor
Excellent
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Material
Acetal Homopolymer
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Grade
Standard
UV Resistant
No
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Shape
Square
Water Absorption
0.25 %
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
99 Shore D
Wear Rate
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Dielectric Strength
Not Rated
Weight
68.12 lb
Elongation
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products