Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1866

  • Zoro # G7845114


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1866
Zoro #
G7845114
UPC #
193005092146
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.041/-0.016 in
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Machinability
Not Rated
Shape
Square
Backing Type
No Backing
Water Absorption
0.25 %
Material
Acetal Homopolymer
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Grade
Standard
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Shore Hardness
99 Shore D
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Weight
15.48 lb
Product Type
Plastic Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.