Black Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 12" W x 1-3/4" Thick

  • Mfr # BULK-PS-ACB-2055

  • Zoro # G7851959


product price:  $1,172.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2055
Zoro #
G7851959
UPC #
193005094638
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
12"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Plastic Hardness
Rockwell M94
Material
Acetal Homopolymer
Tensile Strength Rating
Good
UV Resistant
No
Backing Type
No Backing
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.104/-0.044 in
Grade
Standard
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Shape
Rectangle
Machinability
Not Rated
Wear Factor
Excellent
Friction Coefficient
0.2
Impact Strength Rating
Poor
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
99 Shore D
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
43.35 lb
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 1.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.