Black Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 12" W x 1" Thick

  • Mfr # BULK-PS-ACB-1941

  • Zoro # G7858414


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1941
Zoro #
G7858414
UPC #
193005093341
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Material
Acetal Homopolymer
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
Grade
Standard
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Shape
Rectangle
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.085/-0.025 in
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Backing Type
No Backing
Plastic Clarity
Opaque
Water Absorption
0.25 %
UV Resistant
No
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Standards
Not Rated
Shore Hardness
99 Shore D
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Weight
24.77 lb
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.