Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1789
  • Zoro # G100425403

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
0.375 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-1789
Zoro #
G100425403
UPC #
193005091323
Country of Origin
United States
Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Material
Acetal Homopolymer
Grade
Standard
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Backing Type
No Backing
Tensile Strength Rating
Good
UV Resistant
No
Friction Coefficient
0.2
Water Absorption
0.25 %
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Standards
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
99 Shore D
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
9.29 lb
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Thickness
0.375 in
Plastic Width
12"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.