Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 1" Thick

  • Mfr # BULK-PS-ACB-1937
  • Zoro # G7858134

product price: 
$
1,517.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-1937
Zoro #
G7858134
UPC #
193005093303
Country of Origin
United States

Dimensions

Plastic Thickness
1 in
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Material
Acetal Homopolymer
Shape
Rectangle
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.085/-0.025 in
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Tensile Strength Rating
Good
UV Resistant
No
Backing Type
No Backing
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Machinability
Not Rated
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Grade
Standard
Plastic Hardness Rating
Hard
Standards
Not Rated
Rockwell Hardness
94 HRM
Weight
49.54 lb
FDA Compliance
Not FDA Compliant
Shore Hardness
99 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.