Black Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 3/4" Thick

  • Mfr # BULK-PS-ACB-1899

  • Zoro # G7852884


product price:  $984.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1899
Zoro #
G7852884
UPC #
193005092511
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Plastic Density
0.051 lb/cu in
UV Resistant
No
Shape
Rectangle
Tensile Strength Rating
Good
Backing Type
No Backing
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
Grade
Standard
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.044/-0.019 in
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Wear Factor
Excellent
Water Absorption Rating
Good
Machinability
Not Rated
Water Absorption
0.25 %
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Standards
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Weight
37.16 lb
Rockwell Hardness
94 HRM
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
99 Shore D
Elongation
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.