Black Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1785

  • Zoro # G800425543


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1785
Zoro #
G800425543
UPC #
193005091286
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Impact Strength Rating
Poor
Water Absorption
0.25 %
Backing Type
No Backing
Friction Coefficient
0.2
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
UV Resistant
No
Grade
Standard
Shape
Rectangle
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.034/-0.009 in
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Weight
18.58 lb
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
99 Shore D
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.