Black Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1861

  • Zoro # G7859062


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1861
Zoro #
G7859062
UPC #
193005092092
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Shape
Rectangle
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.041/-0.016 in
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Machinability
Not Rated
UV Resistant
No
Friction Coefficient
0.2
Plastic Clarity
Opaque
Backing Type
No Backing
Grade
Standard
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Weight
30.96 lb
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Shore Hardness
99 Shore D
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products