Black Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 1-3/4" Thick

  • Mfr # BULK-PS-ACB-2052

  • Zoro # G7850288


product price:  $84.29
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2052
Zoro #
G7850288
UPC #
193005094560
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Plastic Thickness Tolerance
+0.104/-0.044 in
Water Absorption
0.25 %
Friction Coefficient
0.2
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Hardness Rating
Hard
Grade
Standard
Minimum Temperature
-20 Degrees F
Shape
Square
Wear Factor
Excellent
Impact Strength Rating
Poor
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Shore Hardness
99 Shore D
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Weight
2.71 lb
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.