Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 3" Thick

  • Mfr # BULK-PS-ACB-2242
  • Zoro # G7858922

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-2242
Zoro #
G7858922
UPC #
193005096786
Country of Origin
United States

Dimensions

Plastic Thickness
3 in
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Machinability
Not Rated
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
UV Resistant
No
Impact Strength Rating
Poor
Water Absorption Rating
Good
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.325/-0.075 in
Shape
Square
Backing Type
No Backing
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Grade
Standard
Wear Factor
Excellent
Friction Coefficient
0.2
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M94
Standards
Not Rated
Shore Hardness
99 Shore D
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Weight
4.65 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 3 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.