Black Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 3/4" Thick

  • Mfr # BULK-PS-ACB-1900

  • Zoro # G7853331


product price:  $43.59
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1900
Zoro #
G7853331
UPC #
193005092528
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.044/-0.019 in
Plastic Hardness Rating
Hard
Water Absorption
0.25 %
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Impact Strength Rating
Poor
Shape
Square
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Wear Factor
Excellent
UV Resistant
No
Plastic Hardness
Rockwell M94
Grade
Standard
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Material
Acetal Homopolymer
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Shore Hardness
99 Shore D
Wear Rate
Not Rated
Weight
1.17 lb
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.