Black Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1862

  • Zoro # G7843988


product price:  $39.59
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1862
Zoro #
G7843988
UPC #
193005092108
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Backing Type
No Backing
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
UV Resistant
No
Plastic Hardness
Rockwell M94
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.041/-0.016 in
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Friction Coefficient
0.2
Shape
Square
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Grade
Standard
Water Absorption
0.25 %
Tensile Strength Rating
Good
Standards
Not Rated
Weight
0.97 lb
Elongation
Not Rated
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Product Form
Sheet
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
99 Shore D
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.