Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 1-1/2" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-1985

  • Zoro # G7844904


product price: $41.39
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1985
Zoro #
G7844904
UPC #
193005093778
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
1-1/2"
Plastic Length
12"
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.091/-0.031 in
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Friction Coefficient
0.2
Plastic Clarity
Opaque
Machinability
Not Rated
UV Resistant
No
Plastic Density
0.051 lb/cu in
Shape
Rectangular
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Weight
1.15 lb
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.