Zoro Homepage

Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-1978

  • Zoro # G7848754


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1978
Zoro #
G7848754
UPC #
193005093747
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Shape
Rectangle
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.091/-0.031 in
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Machinability
Not Rated
Friction Rating
Very Slippery
Backing Type
No Backing
Tensile Strength Rating
Good
Grade
Standard
Standards
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Weight
15.48 lb
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Shore Hardness
99 Shore D
Wear Rate
Not Rated
Elongation
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.